This product requires certification to purchase.

5/8 x 5/8 x 1/2 in. Flared Brass Wye Branch

Mueller Company

5/8 x 5/8 x 1/2 in. Flared Brass Wye Branch

  • Fast #
  • Part #MH12936NED514
  • Item #4308816
  • Manufacturer Part #012936 874N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 5/8 x 1/2 in. Flared Brass Wye Branch

  • Fast #
  • Part #MH12936NED514
  • Item #4308816
  • Manufacturer Part #012936 874N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Flare
End Connections:
Flare
Fitting Size 1:
5/8
Fitting Size 2:
5/8
Fitting Size 3:
1/2
Fitting Sizes:
5/8 in x 5/8 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass