6 ft. Assembled Fire Hydrant
6 ft. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
- Hose and pumper nozzles are threaded in with left hand thread and field replaceable
- Hose and pumper nozzles on same plane
- Arrow cast on bonnet indicates opening direction
- B.S.R. is cast on bonnet
- Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
- Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
- Open left (counter-clockwise) opening direction
- Upper stem
- Made in USA
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111, AWWA C-502
- Color Finish Name:
- Red
- Depth of Trench:
- 6 ft
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Height:
- 27-9/16
- ISO:
- ISO 9001
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- UL 246
- Valve Operator:
- Operating Nut
- Valve Size:
- 4-1/2 in