6 ft. Curb Box with Shut-Off Rod
6 ft. Curb Box with Shut-Off Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One end is flattened like a chisel and the other end is pointed for digging ice or dirt away from lid of box
Specifications
- Brand Model Compatibility:
- H-10300, H-10302, H-10304, H-10306, H-10308, H-10310, H-10316, H-10336, H-10385, H-10386, H-10387, H-10388
- Length:
- 6 ft
- Material:
- Steel
- Product Type:
- Curb Box Rod