This product requires certification to purchase.

6 in. O-ring

Mueller Company

6 in. O-ring

  • Fast #
  • Part #M194573
  • Item #2138780
  • Manufacturer Part #194573
5 out of 5 Customer Rating
Brand image
Mueller Company

6 in. O-ring

  • Fast #
  • Part #M194573
  • Item #2138780
  • Manufacturer Part #194573
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
NSF Certified:
No
Product Type:
O-Ring
UL Listed:
No