This product requires certification to purchase.

6 x 1 in. CC Bronze Single Strap Saddle for C900

Mueller Company

6 x 1 in. CC Bronze Single Strap Saddle for C900

  • Fast #
  • Part #MH13441G
  • Item #119473
  • Manufacturer Part #H13441330
4.4 out of 5 Customer Rating
Brand image
Mueller Company

6 x 1 in. CC Bronze Single Strap Saddle for C900

  • Fast #
  • Part #MH13441G
  • Item #119473
  • Manufacturer Part #H13441330
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 1"
  • Requires Certification

Specifications

AWWA:
AWWA C-900
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Bronze
NSF Certified:
Yes
Tap Size:
1 in