This product requires certification to purchase.

6 x 1 in. IP Bronze Single Strap Saddle

Mueller Company

6 x 1 in. IP Bronze Single Strap Saddle

  • Fast #
  • Part #MH13491G
  • Item #146568
  • Manufacturer Part #H13491330
3.9 out of 5 Customer Rating
Brand image
Mueller Company

6 x 1 in. IP Bronze Single Strap Saddle

  • Fast #
  • Part #MH13491G
  • Item #146568
  • Manufacturer Part #H13491330
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 1"
  • Requires Certification

Specifications

AWWA:
AWWA C-900
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Bronze
NSF Certified:
Yes
Tap Size:
1