6 x 2 in. CC Bronze Single Strap Saddle for PVC IP
6 x 2 in. CC Bronze Single Strap Saddle for PVC IP
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 2