6 x 3/4 in. CC Bronze Saddle with 304L Stainless Steel Double Strap 6.84 - 7.45 in.
6 x 3/4 in. CC Bronze Saddle with 304L Stainless Steel Double Strap 6.84 - 7.45 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800, AWWA C-900, AWWA C-400, AWWA C-102, AWWA C-106
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 6.84 in - 7.45 in
- Tap Size:
- 3/4 in