6 x 3/4 in. CC Bronze Single Strap Saddle
6 x 3/4 in. CC Bronze Single Strap Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Size of tapping: 3/4"
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 3/4