This product requires certification to purchase.

6 x 3/4 in. IP Bronze Single Strap Saddle

Mueller Company

6 x 3/4 in. IP Bronze Single Strap Saddle

  • Fast #
  • Part #MH13481F
  • Item #126975
  • Manufacturer Part #H13481250
3.9 out of 5 Customer Rating
Brand image
Mueller Company

6 x 3/4 in. IP Bronze Single Strap Saddle

  • Fast #
  • Part #MH13481F
  • Item #126975
  • Manufacturer Part #H13481250
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Bronze
NSF Certified:
Yes
Tap Size:
3/4 in