6 x 4-1/2 in. Hydrant Extension
6 x 4-1/2 in. Hydrant Extension
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 4 1/2" hydrants
Specifications
- Brand Model Compatibility:
- 4-1/2 in A421 Super Centurion® 250 Fire Hydrant
- Depth of Trench:
- 6 in
- Length:
- 6 ft
- Product Type:
- Hydrant Extension Kit
- Width:
- 4-1/2 in