6x3 FAB MJ TAPP SLV NYC
6x3 FAB MJ TAPP SLV NYC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed to provide corrosion resistance and high-pressure sealing
- They comply with ANSI B-16.1 class 125 drilling and have a machined centering recess for tapping valves in accordance with MSS-SP 60
- The 304L stainless steel is low carbon to minimize carbide precipitation corrosion and fully passivated to maintain corrosion resistance
- All welds are continuous bead, by robotic MIG welders for consistent quality
- Side bars are extra heavy gauge for maximum bending resistance
- Waffle design gasket, saddle gasket with outlet seal, along with integral gap bridging, provides an optimal watertight seal
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.2 Class 150, ANSI 61
- ASTM:
- ASTM A-351, ASTM A-182, ASTM A-240, ASTM D-2000, ASTM F593, ASTM A-193, ASTM F-594, ASTM A-194
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Tap Size:
- 3
- Type:
- M0603H304MJ0730NYC