This product requires certification to purchase.

7/8 in. Hydrant Operating Wrench

Mueller Company

7/8 in. Hydrant Operating Wrench

  • Fast #
  • Part #M174676
  • Item #4931097
  • Manufacturer Part #174676
4 out of 5 Customer Rating
Brand image
Mueller Company

7/8 in. Hydrant Operating Wrench

  • Fast #
  • Part #M174676
  • Item #4931097
  • Manufacturer Part #174676
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Plymouth, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Operates nozzle caps, pin and lug type hoses, hydrant operating nuts and hold down nuts
  • Requires Certification

Specifications

Brand Model Compatibility:
Super Centurion® 200, 250
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Material:
Steel
Socket Size:
7/8 in
Tool Type:
Hydrant Operating Wrench