8 in. Box Wrench

Part #M500708  |  Item #1432540  |  Manufacturer Part #500708

$32.55 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • B-101 Tapping Machine Parts
  • Chain hook wrench

Documents

Specifications

Brand Model Compatibility: Mueller Company B-101™ Drilling and Tapping Machine

Length: 8 in

Material: Vanadium Steel

Number of Tools Included: 1

Tool Type: Chain Hook Wrench

Wrench Type: Box