This product requires certification to purchase.

8 in. Bonnet O-Ring Valve Repair Kit

Mueller Company

8 in. Bonnet O-Ring Valve Repair Kit

  • Fast #
  • Part #M543653
  • Item #4355905
  • Manufacturer Part #543653
4.8 out of 5 Customer Rating
Brand image
Mueller Company

8 in. Bonnet O-Ring Valve Repair Kit

  • Fast #
  • Part #M543653
  • Item #4355905
  • Manufacturer Part #543653
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
Valve Size
8 in
Characteristics & Features
Brand Model Compatibility
Resilient Wedge Gate Valves
Material
Rubber
Material Type
SBR
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bonnet O-Ring Kit
UL Listed
No