This product requires certification to purchase.

8 x 1-1/2 in. CC Bronze and Stainless Steel Double Strap Saddle

Mueller Company

8 x 1-1/2 in. CC Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S0899CCJ
  • Item #1723316
  • Manufacturer Part #BR2S0899CCJ
5 out of 5 Customer Rating
Brand image
Mueller Company

8 x 1-1/2 in. CC Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S0899CCJ
  • Item #1723316
  • Manufacturer Part #BR2S0899CCJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
1-1/2 in