8 x 1 in. CC Bronze and Stainless Steel Single Strap Saddle 8.99 - 9.67 in
8 x 1 in. CC Bronze and Stainless Steel Single Strap Saddle 8.99 - 9.67 in
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Range (in):
- 8.99 in - 9.67 in
- Tap Size:
- 1 in