8 x 2 in. FIPT Stainless Steel Single Strap Saddle
DR1S Series 8 x 2 in. FIPT Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Tap size: 2 in
- For use on cast iron, ductile iron, AWWA C900 PVC, steel, and A-C pipe (varies by style)
- Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
- Rated up to 500 psig (3450 kPa/34.50 barg) maximum working pressure (varies by style)
- ASTM A536 ductile iron body
- Nylon 11 body (10 -12 mil)
- 304L stainless steel strap
- Rolled strap threads
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- DR1S Series
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle, Single Strap
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, 304L, Nitrile
- NSF Certified:
- Yes
- Range (in):
- 8.54 in - 9.79 in
- Tap Size:
- 2 in