8 x 3/4 in. CC Bronze and Stainless Steel Double Strap Saddle
8 x 3/4 in. CC Bronze and Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Brass, Cast Bronze, Rubber, Stainless Steel
- Material Type:
- 304L, Nitrile
- NSF Certified:
- Yes
- Range (in):
- 8.99 in - 9.67 in
- Tap Size:
- 3/4 in