9/16 x 27 in. Upper Section Sanitary Curb Box
9/16 x 27 in. Upper Section Sanitary Curb Box
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- H-10306 and H-10308 Curb Boxes
- Diameter:
- 9/16
- IAPMO Listed:
- No
- Length:
- 27
- Product Type:
- Curb Box
- Waterworks Application:
- Sanitary Sewer