This product requires certification to purchase.

4 in. Ductile Iron Flanged Check Valve

Mueller Company

A-2122 Series 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #MA2122B1P
  • Item #17745
  • Manufacturer Part #A2122B1
3.5 out of 5 Customer Rating
Brand image
Mueller Company

A-2122 Series 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #MA2122B1P
  • Item #17745
  • Manufacturer Part #A2122B1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Conforms to MIL-V-18436F
  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Maximum temperature 200° F / 93° C
  • Horizontal or vertical installation
  • Class 250 flanged end connections
  • Lead-free
  • Conforms to MSS SP-125
  • FM approved (2-1/2" to 10")
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-276 Type 304, ASTM B-62, ASTM D-2000
Coating:
Epoxy
Collection:
A-2122 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
12-4/7
ISO:
ISO 9001
Length:
11-1/2
Material:
Ductile Iron, Bronze
NSF Certified:
No
Pressure - High:
250
Pressure - Maximum:
500 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Disc Material:
Ductile Iron
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
75
Width:
9