This product requires certification to purchase.

18 in. Mechanical Joint Cast Iron Open Right Everdur Resilient Wedge Gate Valve (Less Accessories)

Mueller Company

A-2360 Series 18 in. Mechanical Joint Cast Iron Open Right Everdur Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #MA236023900018OR
  • Item #3103884
  • Manufacturer Part #A236023900018OR
3.4 out of 5 Customer Rating
Brand image
Mueller Company

A-2360 Series 18 in. Mechanical Joint Cast Iron Open Right Everdur Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #MA236023900018OR
  • Item #3103884
  • Manufacturer Part #A236023900018OR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B18.2, ANSI B18.2.1, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2360 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Style:
Open Right
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
18 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water