This product requires certification to purchase.

2 in. Threaded Cast Iron Open Right Resilient Wedge Gate Valve

Mueller Company

A-2360 Series 2 in. Threaded Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236008KOR
  • Item #1786245
  • Manufacturer Part #A-2360-08
4 out of 5 Customer Rating
Brand image
Mueller Company

A-2360 Series 2 in. Threaded Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236008KOR
  • Item #1786245
  • Manufacturer Part #A-2360-08
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
5-22/25 in
Pressure Class
125#
Pressure - Maximum
250 psig
Valve Size
2 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
A-2360 Series
Material
Cast Iron
Valve Body Style
Open Right
Valve Disc Material
Ductile Iron
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 61, ANSI B18.2, ANSI B18.2.1, ANSI B2.1, ANSI C509, ANSI C550
Application
Potable Water
ASTM
ASTM A-126 Class B, ASTM B-138, ASTM B-62, ASTM B-98
AWWA
AWWA C-111, AWWA C-509, AWWA C-550
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
UL 262
Waterworks Application
Water