This product requires certification to purchase.

3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Mueller Company

A-2360 Series 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236223MOL
  • Item #4878970
  • Manufacturer Part #030A236223LN
5 out of 5 Customer Rating
Brand image
Mueller Company

A-2360 Series 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236223MOL
  • Item #4878970
  • Manufacturer Part #030A236223LN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Open left direction
  • Mueller resilient wedge gate valves have features to make them easier to operate, preserve sealing capability, and interior coating integrity for many years of reliable service
  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Designed for potable water application
  • Triple O-ring seal
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI 372, ANSI 61
ASTM:
ASTM A-536, ASTM A-126
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2360 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001
Length:
9-31/50 in
Material:
Ductile Iron
Maximum Temperature:
170
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
350 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Cast Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Fire
Weight:
83 lb