This product requires certification to purchase.

6 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

Mueller Company

A-2360 Series 6 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236023UORDC
  • Item #2122294
  • Manufacturer Part #060A236223RN E348
4.9 out of 5 Customer Rating
Brand image
Mueller Company

A-2360 Series 6 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236023UORDC
  • Item #2122294
  • Manufacturer Part #060A236223RN E348
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2360 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
11-1/2 in
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Style:
Open Right
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water