10 in. Flanged Bronze Resilient Wedge Gate Valve
A-2361 Series 10 in. Flanged Bronze Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI C111
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-515
- Application:
- DWV, Fire Protection, Mechanical, Plumbing, Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Material:
- Plastic, Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- Acetal, Nitrile
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Resilient Wedge
- Valve Size:
- 10 in
- Valve Type:
- Resilient Wedge Gate Valve