14 in. Mechanical Joint Ductile Iron Thin Wall Open Left Resilient Wedge Gate Valve
A-2361 Series 14 in. Mechanical Joint Ductile Iron Thin Wall Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open Left (counter-clockwise)) direction of opening
- Mueller resilient wedge gate valves have features to make them easier to operate
- Preserve sealing capability and interior coating integrity for many years of reliable service
- Designed for potable water application
- Nominal 10 mils Mueller Pro-Gard® Fusion Bonded Epoxy coated interior and exterior surfaces
- Iron wedge, symmetrical and fully encapsulated with molded rubber and no exposed iron
- Triple O-ring seal (2 above the thrust collar and 1 below)
- Made in USA
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C111, ANSI C515, ANSI C550
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 19-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 170
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 14 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 695 lb