Mueller Company
A-2361 Series 16 in. Flanged Ductile Iron UL/FM Open Left NRS Post Indicator Valve
Part #MP23610616OL | Item #2150830 | Manufacturer Part #160P236106LN
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550
ASTM Specifications: ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA Specifications: AWWA C-515, AWWA C-550
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2361 Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Length: 16-3/50 in
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
UL Listed: UL 262
Valve Body Style: Resilient Seated
Valve Disc Material: Ductile Iron
Valve Operator: Wrench
Valve Port Opening: Full Port
Valve Size: 16 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water