Mueller Company
A-2361 Series 2-1/2 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Part #MA236106212 | Item #1677175 | Manufacturer Part #A2361-06-2-1/2
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Non-rising stem (NRS)
- 2 in square operating nut (optional handwheel)
- All ductile iron body and bonnet
- Mueller Pro-Gard® fusion bonded epoxy coating – 10 mil (250 μ) nominal
- Meets requirements of AWWA /ANSI C515 and is certified to ANSI/NSF 61 & 372
- Antifriction washer above and below thrust collar
- 316 stainless steel, bonnet and stuffing box bolts and nuts
- Ductile iron wedge, symmetrical and fully encapsulated with molded rubber; no exposed iron – acetal caps on guides ease operation and avoid wear
- 10-year limited warranty
- Working pressure: 350 psig /24 brag; test pressure: 700 psig /48 brag
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550
ASME Specifications: ASME B16.1 Class 125
ASTM Specifications: ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA Specifications: AWWA C-509, AWWA C-515, AWWA C-550
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2361 Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
High Pressure: 350
Length: 7-1/2 in
Material: Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type: 316, Acetal
Maximum Pressure: 700 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Recommended Valve Application: Potable Water
UL Listed: UL 262
Valve Body Style: Open Left
Valve Disc Material: Ductile Iron
Valve Operator: Hand Wheel
Valve Port Opening: Full Port
Valve Size: 2-1/2 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Potable Water
Weight: 62
Width: 8-63/100 in