6 in. Mechanical Joint x Flanged Ductile Iron Open Left AIS Resilient Wedge Gate Valve (Less Accessories)
A-2361 Series 6 in. Mechanical Joint x Flanged Ductile Iron Open Left AIS Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Meets or exceeds all applicable requirements of ANSI/AWWA C515*** standard, UL 262 Listed, FM 1120/1130 approved, and certified to NSF/ANSI/CAN 61 and 372
- Flanged end drilling complies with ASME/ANSI B16.1 class 125
- Mechanical joint end complies with ANSI/AWWA C111 standard
- Iron body with nominal 10 mils Pro-Guard® fusion bonded epoxy coated interior and exterior surfaces
- Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
- Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
- Non-rising stem (NRS)
- Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
- 2" square wrench nut - open left or open right
- UL listed, FM approved - 350 psig (2400 kPa/24 barg)
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C111, ANSI C550, ANSI C509
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-509, AWWA C-111, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Length:
- 11-3/50
- Material:
- Ductile Iron, Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Potable Water