This product requires certification to purchase.

6 in. Slip x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

Mueller Company

A-2361 Series 6 in. Slip x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236143LNP
  • Item #7046500
  • Manufacturer Part #060A236143LN
4.9 out of 5 Customer Rating
Brand image
Mueller Company

A-2361 Series 6 in. Slip x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236143LNP
  • Item #7046500
  • Manufacturer Part #060A236143LN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Meets or exceeds all applicable requirements of ANSI/AWWA C515 standard, UL 262 listed, FM 1120/1130 approved, and certified to ANSI/NSF 61 & 372
  • Slip-on ends fit plain end of classes 150, 200 and 250 cast iron; ductile iron and classes 150 and 200 cast iron O.D. PVC
  • Flange end drilling complies with ASME/ANSI B16.1 Class 125
  • Iron body with nominal 10 mils Pro-Gard® fusion bonded epoxy coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 Standard
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
  • 2 in square wrench nut – open left or open right
  • 350 psig (2400 kPa/24 brag) maximum working pressure 700 psig (4800 kPa/48 brag) static test pressure
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-536, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Slip Joint Pipe
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
Yes
Length:
12-73/100 in
Material:
Ductile Iron, Bronze, Plastic, Rubber, Stainless Steel
Material Type:
316, Acetal, Nitrile
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psig
Recommended Valve Application:
Potable Water
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in Square Nut
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Potable Water