6 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve
A-2362 Series 6 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL 262 listed, FM 1120/1130 approved, and certified to NSF/ANSI/CAN 61 and 372
- Standard mechanical joint ends comply with ANSI/AWWA C111
- Iron body with nominal 10 mils MUELLER® Pro-Gard® fusion bonded epoxy coated interior and exterior surfaces
- Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 Standard
- Iron wedge, symmetrical and fully encapsulated with molded rubber; no exposed iron
- Non-rising stem (NRS)
- Triple O-ring seal (2 above the thrust collar and 1 below)
- 2" square wrench nut - open left or open right
- 350 psig (2413 kPa/24 barg) maximum working pressure; 700 psig (3450 kPa/35 barg) static test pressure
- Designed for potable water applications
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI B16.1 Class 250, ANSI C111, ANSI C509, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-509, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2362 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 11-31/50 in
- MSS:
- MSS SP-60
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Right
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Wheel Handle
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Potable Water