16 in. Cast Iron Mechanical Joint Gate Valve
A2380 16 in. Cast Iron Mechanical Joint Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Meets or exceeds all applicable requirements of ANSI/AWWA C500 Standard
- Mechanical joint ends comply with ASME/ANSI/AWWA C111 Standard
- Iron body - bronze mounted
- Double disc parallel seat with four point wedging mechanism
- Non-rising stem (NRS)
- O-ring sealed stuffing box
- 2” square wrench nut - open left or open right
- 150 psig (1000 kPa/10 barg) maximum working pressure; 300 psig (2100 kPa/21 barg) test pressure
Documents
Specifications
- ANSI:
- ANSI 61, ANSI C111, ANSI C500
- ASTM:
- ASTM A126 Class B, ASTM B21, ASTM B62, ASTM B138, ASTM D-1170, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-111, AWWA C-500
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A2380
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 3-1/2 in
- ISO:
- ISO 9001
- Material:
- Cast Iron, Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 16 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1108 lb