This product requires certification to purchase.

Air Operator for Mueller Company B-101, B-100, A-3, E-5 and D-5 Drilling Machines

Mueller Company

Air Operator for Mueller Company B-101, B-100, A-3, E-5 and D-5 Drilling Machines

  • Fast #
  • Part #MUEH604
  • Item #3548740
  • Manufacturer Part #H-604
4.8 out of 5 Customer Rating
Brand image
Mueller Company

Air Operator for Mueller Company B-101, B-100, A-3, E-5 and D-5 Drilling Machines

  • Fast #
  • Part #MUEH604
  • Item #3548740
  • Manufacturer Part #H-604
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Powers your drilling machine with the push of a trigger
  • Mounts directly onto the B-101, A-3 and E-5/D-5 machines without special adaptors
  • Can be set to automatically advance boring bar while drilling
  • Reversible air motor can be used to withdraw tool under power
  • Constant feed lubricator
  • Air supply: 55 cfm at 90 psi
  • Ships in a sturdy wooden storage chest
  • H-604 pneumatic power drive
  • Requires Certification

Specifications

Brand Model Compatibility:
A-3, B-100™, B-101™, D-5, E-5
CFM:
55
Product Type:
Air Operator
RPM:
35
Weight:
37