This product requires certification to purchase.

Assembled Fire Hydrant with 5-1/4 in Cap Nut Seal

Mueller Company

Assembled Fire Hydrant with 5-1/4 in Cap Nut Seal

  • Fast #
  • Part #MA47
  • Item #1432689
  • Manufacturer Part #A47
4 out of 5 Customer Rating
Brand image
Mueller Company

Assembled Fire Hydrant with 5-1/4 in Cap Nut Seal

  • Fast #
  • Part #MA47
  • Item #1432689
  • Manufacturer Part #A47
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Brand Model Compatibility:
Super Centurion® Fire Hydrant
FM Approved:
No
Fitting Size 1:
5-1/4
Fitting Sizes:
5-1/4 in
Material:
Natural Rubber
Product Type:
Cap Nut Seal
UL Listed:
No