1/2 in. Combination Drill Tap
B-101™ 1/2 in. Combination Drill Tap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For corp stops with CC Thread
- AWWA Taper Thread
- 1/2" Combined Drill & Tap
Recommended Accessories
Specifications
- ANSI:
- ANSI A21.2, ANSI A21.4, ANSI A21.51, ANSI A21.6, ANSI A21.8, ANSI C102, ANSI C104, ANSI C106, ANSI C108, ANSI C151
- ASTM:
- ASTM C-96
- AWWA:
- AWWA A-21.2, AWWA A-21.4, AWWA A-21.51, AWWA A-21.6, AWWA A-21.8, AWWA C-102, AWWA C-104, AWWA C-106, AWWA C-108, AWWA C-151, AWWA C-400
- Application:
- Cement Lined, Cast Iron
- Brand Model Compatibility:
- B-101™ Drilling and Tapping Machine
- Collection:
- B-101™
- Height:
- 1-1/8 in
- Length:
- 6-1/2 in
- Material:
- Steel
- Pipe Capacity:
- 4 in - 30 in
- Product Type:
- Drills and Taps
- Schedule Class:
- 250
- Size:
- 1/2 in
- Tap Size:
- 1/2 in
- Tool Type:
- Drill Tap
- Type:
- Drill and Tap
- Weight:
- 3 lb
- Width:
- 1-1/8 in