This product requires certification to purchase.

16 in. Saddle

Mueller Company

B-101™ 16 in. Saddle

  • Fast #
  • Part #M75836
  • Item #1432421
  • Manufacturer Part #075836
5 out of 5 Customer Rating
Brand image
Mueller Company

B-101™ 16 in. Saddle

  • Fast #
  • Part #M75836
  • Item #1432421
  • Manufacturer Part #075836
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For cast iron/ductile iron/PVC/steel pipe
  • Select the correct size saddle based on the pipe O.D.
  • Fits pipe with an OD range from 16.00 in - 19.38 in
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
B-101™ Drilling, B-101™ Tapping Machine
Collection:
B-101™
Fits Pipe Size:
16 in - 19.38 in
Length:
16
Material:
Cast Iron
Pipe Capacity:
16 in - 19-19/50 in
Product Type:
Saddle
Size:
16 in
Tool Type:
Saddle