This product requires certification to purchase.

3/4 in. Plug

Mueller Company

B-101™ 3/4 in. Plug

  • Fast #
  • Part #M680611
  • Item #1432430
  • Manufacturer Part #680611
5 out of 5 Customer Rating
Brand image
Mueller Company

B-101™ 3/4 in. Plug

  • Fast #
  • Part #M680611
  • Item #1432430
  • Manufacturer Part #680611
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2239
Collection:
B-101™
Material:
Alloy Steel
Product Type:
Plug
Size:
3/4 in