4 in. Adapter
B-101™ 4 in. Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- End connection-mechanical joint
- Pressure rating 250 psig
Specifications
- Bit Sizes:
- 4 in
- Brand Model Compatibility:
- CL-12™ Drilling Machine, C1-36-99002 Drilling Machine
- Collection:
- B-101™
- Material:
- Cast Iron
- Maximum Temperature:
- 100
- Product Type:
- Adapter
- Size:
- 4 in
- Type:
- Mechanical Joint Adapter Complete