6 in. Saddle
B-101™ 6 in. Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For cast iron/ductile iron/PVC/steel pipe
- Select the correct size saddle based on the pipe O.D.
- Fits pipe with an OD range from 6.44 in - 7.13 in
Documents
Specifications
- Brand Model Compatibility:
- B-101™ Drilling, B-101™ Tapping Machine
- Collection:
- B-101™
- Fits Pipe Size:
- 6.44 in - 7.13 in
- Material:
- Cast Iron
- Pipe Capacity:
- 6-11/25 in - 7-13/100 in
- Product Type:
- Saddle
- Size:
- 6 in
- Tool Type:
- Saddle