8 in. Saddle
B-101™ 8 in. Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For cast iron/ductile iron/PVC/steel pipe
- Select the correct size saddle based on the pipe O.D.
- Fits pipe with an OD range from 8.00 in - 9.50 in
Documents
Specifications
- Brand Model Compatibility:
- B-101™ Drilling, B-101™ Tapping Machine
- Collection:
- B-101™
- Fits Pipe Size:
- 8 in - 9.5 in
- Length:
- 8 in
- Material:
- Cast Iron
- Pipe Capacity:
- 8 in - 9-1/2 in
- Product Type:
- Saddle
- Size:
- 8 in
- Tool Type:
- Saddle