2 in. Saddle
B-101™ 2 in. Saddle
Product Details
Product Details
- Saddles used to allow the B-101 tapping machine to fit snug on the pipe
- Select the correct size saddle based on the pipe O.D.
- Fits pipe with an OD range from 2.69 in - 3.00 in
Specifications
- ASTM:
- ASTM C-296|ASTM B-36.10
- Brand Model Compatibility:
- B-101™ Drilling and Tapping Machine
- Collection:
- B-101™
- Material:
- Cast Iron, Ductile Iron, Plastic
- Pipe Capacity:
- 2-69/100 in - 3 in
- Product Type:
- Saddle
- Size:
- 2 in
- Type:
- Machine Saddle