Handle Bar for A-3 Drilling and Tapping Machine
B-101™ Handle Bar for A-3 Drilling and Tapping Machine
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A3/A2 Ratchet handle bar
- Handle only for ratchet handle complete 85308
Specifications
- Brand Model Compatibility:
- B-101 Drilling and Tapping Machine
- Collection:
- B-101™
- Height:
- 2-1/2 in
- Length:
- 17-3/4 in
- Material:
- Ductile Iron
- Product Type:
- Handle
- Weight:
- 4-1/4 lb
- Width:
- 1-19/50 in