Stem Handwheel for A-3 Drilling and Tapping Machine
B-101™ Stem Handwheel for A-3 Drilling and Tapping Machine
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A3 Flop Valve Hand Wheel
- Used to open/closed flop valve during the taping operation.
Specifications
- Brand Model Compatibility:
- A-3™ Drilling and Tapping Machine
- Collection:
- B-101™
- Height:
- 1/2
- Length:
- 4-1/4
- Material:
- Cast Brass
- Product Type:
- Handwheel
- Type:
- Stem Handwheel
- Weight:
- 1
- Width:
- 4