Feed Nut and Yoke Only for A-3 Drilling and Tapping Machine
B-101™ Feed Nut and Yoke Only for A-3 Drilling and Tapping Machine
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Feed Nut and Yoke Only
- Part of Feed Nut and Yoke Complete PN 580894
- Designed to be used with Mueller Power Operators
Specifications
- Brand Model Compatibility:
- A-3™ Drilling and Tapping Machine
- Collection:
- B-101™
- Height:
- 14-19/100 in
- Length:
- 10-19/100 in
- Material:
- Ductile Iron
- Product Type:
- Yoke
- Weight:
- 15-1/2 lb
- Width:
- 14-19/100 in