This product requires certification to purchase.

3/4 x 1 in. CC x MIPT Brass Ball Valve Corporation Stop

Mueller Company

B-20045N 3/4 x 1 in. CC x MIPT Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MB20045NFG
  • Item #4309572
  • Manufacturer Part #020045 254N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

B-20045N 3/4 x 1 in. CC x MIPT Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MB20045NFG
  • Item #4309572
  • Manufacturer Part #020045 254N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mueller® 300 ball corporation valve
  • Inlet: AWWA taper (Mueller® “CC”) thread
  • Outlet: F.I.P. thread
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
Collection:
B-20045N
End Connection 1:
CC
End Connection 2:
FPT
End Connections:
CC x FPT
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-31/50 in
Material:
Brass
Material Type:
EPDM, Nitrile
NSF Certified:
No
OutletMeter Size:
1 in
Valve Size:
1 in x 3/4 in