This product requires certification to purchase.

2 in. CC x Compression Ball Corp Valve

Mueller Company

B-25008N 2 in. CC x Compression Ball Corp Valve

  • Fast #
  • Part #MB2500800NK
  • Item #8942004
  • Manufacturer Part #B2500800N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

B-25008N 2 in. CC x Compression Ball Corp Valve

  • Fast #
  • Part #MB2500800NK
  • Item #8942004
  • Manufacturer Part #B2500800N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mueller® 300 ball corporation valve
  • Inlet: AWWA taper (Mueller® “CC”) thread
  • Outlet: Mueller® 110 conductive compression CTS O.D tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
Collection:
B-25008N
End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
EPDM, Nitrile
OutletMeter Size:
2 in
Valve Size:
2 in