10 x 1 in. Brass Double Strap Saddle
BR2B Series 10 x 1 in. Brass Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Application:
- Cast Iron Pipe, Ductile Iron Pipe
- Clean Bagged:
- No
- Collection:
- BR2B Series
- Fits Pipe Size:
- 10 in
- Material:
- Brass, Silicon Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psig
- Tap Size:
- 1 in