6 x 2 in. IP Bronze Double Strap Saddle
BR2B Series 6 x 2 in. IP Bronze Double Strap Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Size of tapping: 2"
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- BR2B Series
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Brass, Silicon Bronze
- NSF Certified:
- Yes
- Range (in):
- 6.84 in - 7.45 in
- Tap Size:
- 2 in