Clevis Pin for Super Centurion® 200 and 250
Clevis Pin for Super Centurion® 200 and 250
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 4 1/2" and 5 1/4" hydrants
Specifications
- ASTM:
- ASTM A-276
- Brand Model Compatibility:
- Super Centurion® 200 and 250
- FM Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Clevis Pin
- UL Listed:
- No